Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Ball Screw Accessories | BDI Hungary
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screw Accessories
NSK
WBK30L-31 BEARING LOCKNUT ; POR NON RETURNABLE
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Part #
BDI #
INVENTORY
Request a quotation

QTY

NSK
WBK06L-01 BEARING LOCKNUT ; NON RETURNABLE 6MM BOREX14.5MM OD
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
INVENTORY
Request a quotation

QTY

NSK
WBK25L-31 BEARING LOCKNUT ; POR NON RETURNABLE 25MM BOREX45MM OD
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit
Part #
BDI #
INVENTORY
Request a quotation

QTY

NSK
WBK25L-01 BEARING LOCKNUT ; NON RETURNABLE 25MM BOREX42MM OD
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
INVENTORY
Request a quotation

QTY

EWELLIX
FHRF 40X10 ROUND FLANGE FOR SX ; NON RETURNABLE
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
BDI #
INVENTORY
Request a quotation

QTY