NSK
WBK30L-31 BEARING LOCKNUT ; POR NON RETURNABLE
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Part #
BDI #
EWELLIX
FHRF 40X10 ROUND FLANGE FOR SX ; NON RETURNABLE
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
BDI #
EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
Part #
BDI #
NSK
WBK06L-01 BEARING LOCKNUT ; NON RETURNABLE 6MM BOREX14.5MM OD
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NSK
WBK35DFD-31H BALL SCREW SUPPORT ; NON RETURNABLE
Ball Screw Support Unit; 35MM Shaft Diameter; 142MM Outer Diameter; 81MM Thickness; 106MM Width; Black Oxide Coating; Side mounting; Heavy load; Face to Face Triplex; Round-shaped; 2 Set Screw Flats
Part #
BDI #