Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LVCR 20-2LS

LVCR 20-2LS

EWELLIX LVCR 20-2LS

20MM Bore; 59.4MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 45MM Length Thru Bore; 42MM Bolt Spacing; 28MM Housing Length; 6.6MM Mounting Hole Diam; Not Relubricatable; LBCR-20-2LS; 2 Seals; No Self Aligning; End Mount

Part #

M/2298691

BDI #

1239228

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.337
UNSPSC
31171501
EAN
7316576867460
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Cast Iron
Relubricatable
No
Linear Bushing Part Number
LBCR-20-2LS
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LVCR 20-2LS
Weight / LBS
0.744
Long Description
20MM Bore; 59.4MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 45MM Length Thru Bore; 42MM Bolt Spacing; 28MM Housing Length; 6.6MM Mounting Hole Diam; Not Relubricatable; LBCR-20-2LS; 2 Seals; No Self Aligning; End Mount
Bolt Spacing
1.65 Inch | 42 Millimeter
Nominal Bolt Circle Diameter Round
2.34 Inch | 59.4 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Bore
0.787 Inch | 20 Millimeter
Housing Overall Length
1.102 Inch | 28 Millimeter