Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LQBR 25-2LS

LQBR 25-2LS

LQBR 25-2LS LINEAR BALL BEARING ; NON RETURNABLE

25MM Bore; 25MM Base to Center Height; 123MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Not Relubricatable; LBBR25-2LS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

M/2201526

BDI #

17030987

PRICE
Ft 45,490 / each
Ft 61,624 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.39
UNSPSC
31171511
EAN
7333314050694
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Quad
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR25-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
M8 Bolt | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Category - BDI
Linear Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LQBR 25-2LS
Weight / LBS
3.153
Long Description
25MM Bore; 25MM Base to Center Height; 123MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Not Relubricatable; LBBR25-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
0.984 Inch | 25 Millimeter
Nominal Bolt Center Across Shaft
4.8 Inch | 123 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter