Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFDL32-B

LFDL32-B

LFDL32-B TRACK ROLLER CARRIAGE ; NON RETURNABLE

Series LF; 100MM Overall Length; 80MM Overall Width; 43MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Steel; Rectan

Part #

LFDL32-B

BDI #

15049141

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
23153000
EAN
4047643180986
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR50/8-KDD
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Bogie Carriage | Clearance Free | Concentric Bolt | With End Cover | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFDL32-B
Weight / LBS
2.205
Long Description
Series LF; 100MM Overall Length; 80MM Overall Width; 43MM Overall Height; Track Roller; 4 Track Rollers; 32MM Rail Width; Solid Section; Steel; Rectan
Overall Length
3.937 Inch | 100 Millimeter
Rail Width
1.26 Inch | 32 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Overall Height
1.693 Inch | 43 Millimeter