Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFKL52-EE-SF-RB

LFKL52-EE-SF-RB

LFKL52-EE-SF-RB TRACK ROLLER CARRIAGE ; NON RETURNABLE

Series LF; 205MM Overall Length; 155MM Overall Width; 55MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Stainless St

Part #

LFKL52-EE-SF-RB

BDI #

18314251

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.3
UNSPSC
23153000
EAN
4054364120955
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR5302-KDD
Material
Stainless Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Corrosion Resistance | Wrap Around Style | Non Adjustable | With Wiper
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFKL52-EE-SF-RB
Weight / LBS
8.598
Long Description
Series LF; 205MM Overall Length; 155MM Overall Width; 55MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Stainless St
Overall Width
6.102 Inch | 155 Millimeter
Rail Width
2.047 Inch | 52 Millimeter
Overall Length
8.071 Inch | 205 Millimeter
Overall Height
2.165 Inch | 55 Millimeter