Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LLTHZ 15 S7

LLTHZ 15 S7

LLTHZ 15 S7

Front Seal; Single Lip Contact; 31.6 MM W X 18.5 MM H X 4 MM T; Elastomer; Used with LLTHC15 Carriage

Part #

M/P017562

BDI #

1413654

PRICE
Ft 512 / each
Ft 1,089 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
31411705
EAN
7333314201645
Product Name
Front Seal
Product Type
Single Lip Contact
Size
31.6 MM W X 18.5 MM H X 4 MM T
Material
Elastomer
Used With
LLTHC15 Carriage
Inch - Metric
Metric
Other Features
With Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Contact Single Lip
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 15 S7
Weight / LBS
0.013
Long Description
Front Seal; Single Lip Contact; 31.6 MM W X 18.5 MM H X 4 MM T; Elastomer; Used with LLTHC15 Carriage