Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TKD20-G4-HJ/100-20/20

TKD15-G4-HJ/100

TKD 15G4HJ/100

Rail; Ball Guide Profile; Random; 3.937MM Length; 15MM Width; 15MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4MM Fixing Hole Size

Part #

TKD15G4HJ/100

BDI #

1475992

PRICE
Ft 35,527 / each
Ft 51,948 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
23153030
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.33069
Long Description
Rail; Ball Guide Profile; Random; 3.937MM Length; 15MM Width; 15MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4MM Fixing Hole Size
Length
3.937 Inch | 100 Millimeter
Height
0.591 Inch | 15 Millimeter
Width
0.591 Inch | 15 Millimeter