EWELLIX
LLTHZ 15 S7
Front Seal; Single Lip Contact; 31.6 MM W X 18.5 MM H X 4 MM T; Elastomer; Used with LLTHC15 Carriage
Part #
BDI #
PRICE
Ft 512 / each
Ft 1,089 / each
INVENTORY
EWELLIX
LLTHZ 35 S3
Seal; Kit; 67.3 MM W X 36.3 MM H X 5 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC35 Carriage
Part #
BDI #
PRICE
Ft 1,343 / each
Ft 10,973 / each
INVENTORY
EWELLIX
LLTHZ 45 S7
Front Seal; Single Lip Contact; 83.3 MM W X 44.2 MM H X 5 MM T; Elastomer; Used with LLTHC45 Carriage
Part #
BDI #
PRICE
Ft 1,171 / each
Ft 2,204 / each
INVENTORY
EWELLIX
LLTHZ 20 S1
Scraper Plate; 42.6 MM W X 24.2 MM H X 1.8 MM T; Spring Steel; Used with LLTHC20 Carriage
Part #
BDI #
PRICE
Ft 565 / each
Ft 614 / each
INVENTORY
EWELLIX
LLTHZ 30 S7
Front Seal; Single Lip Contact; 57.9 MM W X 31.6 MM H X 5 MM T; Elastomer; Used with LLTHC30 Carriage
Part #
BDI #
PRICE
Ft 474 / each
Ft 1,776 / each
INVENTORY