Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

205-A 0.25IN SS

205-A 0.25IN SS

205-A 0.25IN SS GUIDE RAIL BRACKET ; POR MTO GUIDE RAIL BRKT NON-RET

Long Angle Bracket; 1/4" Thickness; Stainless Steel; Use For Conveyor

Part #

205-A 0.25IN SS

BDI #

24331852

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.328
UNSPSC
31162500
EAN
0782934777097
Product Name
Bracket
Part Description
Long Angle Bracket
Size
1/4" Thickness
Used For
Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10309138
Weight / LBS
0.73
Long Description
Long Angle Bracket; 1/4" Thickness; Stainless Steel; Use For Conveyor