Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HP1873TAB GRIP SS-3.75IN D NEO BK 40SH

HP1873TAB GRIP SS-3.75IN D NEO BK 40SH

HP1873TAB GRIP SS-3.75IN D NEO BK 40SH

HP1873TAB GRIP SS-3.75IN D NEO BK 40SH ; 81420491 CHAIN NON RETURNABLE

Chain, Plate Top; 1873TAB; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing

Part #

HP1873TAB GRIP SS-3.75IN D NEO BK 40SH

BDI #

25857487

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31151615
EAN
0793699254846
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.324
Long Description
Chain, Plate Top; 1873TAB; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter