Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LL14M85

LL14M85

LL 14M-85 ?VEG

Synchronous; 14M; 85MM Belt Width; 29870.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

9308-10057

BDI #

15000705

PRICE
Ft 108,772 / meter

QTY

INVENTORY:
17
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
26111811
Belt Style
Synchronous
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
LL14M85
Manufacturer Internal Number
9308-10057
Weight / LBS
53.9
Long Description
Synchronous; 14M; 85MM Belt Width; 29870.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Length
1,176 Inch | 29,870.4 Millimeter