Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X17X1450Li ; BX56-1/2

BX56-1/2 ; X17X1450Li

17X1450LI/1490LP MN

V-Belt; BX-X17X Series; Cogged Belt Style; 59-1/2"-1519MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

9017-20565

BDI #

1475652

PRICE
Ft 7,030 / each

QTY

INVENTORY:
22
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.305
UNSPSC
26111801
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
X17X1450LI BX56-1/2
Weight / LBS
0.305
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 59-1/2"-1519MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
59.5 Inch | 1519 Millimeter