Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3230HV644

32X10X1180

VX 32X10X1180LI ; VX 32*10*1180LI OPT

27 Degree Angle; Variable Speed; 1180MM Pitch Length; 32MM Belt Width; 1242.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

32X10 11805147

BDI #

1406822

PRICE
Ft 5,824 / each
Ft 20,878 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
26111802
EAN
4014486197396
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X1180
Manufacturer Internal Number
32X10X1180
Long Description
27 Degree Angle; Variable Speed; 1180MM Pitch Length; 32MM Belt Width; 1242.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
46.457 Inch | 1180 Millimeter
Belt Outside Length
48.93 Inch | 1242.832 Millimeter
Belt Width
1.26 Inch | 32 Millimeter