Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2926V616

32X10X1200

VX 32X10X1200LI ; VX 32*10*1200LI OPT

27 Degree Angle; Variable Speed; 1200MM Pitch Length; 32MM Belt Width; 1262.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

32X10 12005147

BDI #

1406823

PRICE
Ft 5,812 / each
Ft 20,882 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.576
UNSPSC
26111802
EAN
4014486197402
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X1200
Manufacturer Internal Number
32X10X1200
Long Description
27 Degree Angle; Variable Speed; 1200MM Pitch Length; 32MM Belt Width; 1262.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Belt Outside Length
49.718 Inch | 1262.832 Millimeter