Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30-5M-15 NR. 05M1530

30-5M-15 NR. 05M1530

T5M 30-5M-15

15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 30 Teeth; 16.662MM Face Width; Rough Bore; 51MM Flange OD; 46.6MM OD; 47.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

05M1530

BDI #

1403833

PRICE
Ft 1,425 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.661
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 30 Teeth; 16.662MM Face Width; Rough Bore; 51MM Flange OD; 46.6MM OD; 47.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.835 Inch | 46.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Pitch Diameter
1.88 Inch | 47.75 Millimeter
Flange Outside Diameter
2.008 Inch | 51 Millimeter