Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

31T10/15-2 NR. 31T1015

31T10/15-2 NR. 31T1015

TT10 31T10/15

16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 15 Teeth; 21MM Face Width; Rough Bore; 51MM Flange OD; 45.9MM OD; 47.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

31T1015

BDI #

1404306

PRICE
Ft 1,808 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.116
UNSPSC
26111812
Belt Pitch
10 MM
Belt Style
T10-16
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.256
Long Description
16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 15 Teeth; 21MM Face Width; Rough Bore; 51MM Flange OD; 45.9MM OD; 47.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.008 Inch | 51 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.807 Inch | 45.9 Millimeter
Pitch Diameter
1.886 Inch | 47.9 Millimeter