Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

31T10/25-2 NR. 31T1025

31T10/25-2 NR. 31T1025

TT10 31T10/25

16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 25 Teeth; 21MM Face Width; Rough Bore; 83MM Flange OD; 77.7MM OD; 79.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

31T1025

BDI #

1404313

PRICE
Ft 3,848 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26111812
Belt Pitch
10 MM
Belt Style
T10-16
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.65
Long Description
16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 25 Teeth; 21MM Face Width; Rough Bore; 83MM Flange OD; 77.7MM OD; 79.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.14 Inch | 79.75 Millimeter
Flange Outside Diameter
3.268 Inch | 83 Millimeter
Outside Diameter
3.059 Inch | 77.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter