Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/SPZ160 2012 NR. ZT01603

3/SPA300 3020 NR. AT03003

TSPA300X3/3020 ; TSPA300*3/3020

3 Grooves; 305.5MM Outside Diameter; Bushed; 3020; SPA Belt Series; 300MM Pitch Diameter Minimum; 300MM Pitch Diameter Maximum; Keyway

Part #

AT03003

BDI #

1404623

PRICE
Ft 27,728 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.0
UNSPSC
26111806
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
3 Grooves; 305.5MM Outside Diameter; Bushed; 3020; SPA Belt Series; 300MM Pitch Diameter Minimum; 300MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Outside Diameter
12.028 Inch | 305.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter