Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/SPB200 3020 NR. BT02004

4/SPB200 3020 NR. BT02004

TSPB200X4/3020 ; TSPB200*4/3020

4 Grooves; 207MM Outside Diameter; Bushed; 3020; SPB Belt Series; 200MM Pitch Diameter Minimum; 200MM Pitch Diameter Maximum; Keyway

Part #

BT02004

BDI #

1404683

PRICE
Ft 24,413 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
9.2
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 207MM Outside Diameter; Bushed; 3020; SPB Belt Series; 200MM Pitch Diameter Minimum; 200MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
8.15 Inch | 207 Millimeter
Pitch Diameter Maximum
7.874 Inch | 200 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
7.874 Inch | 200 Millimeter