Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPB300X4 3535 NR. BT03004

4/SPB224 3020 NR. BT02244

TSPB224X4/3020 ; TSPB224*4/3020

4 Grooves; 231MM Outside Diameter; Bushed; 3020; SPB Belt Series; 224MM Pitch Diameter Minimum; 224MM Pitch Diameter Maximum; Keyway

Part #

BT02244

BDI #

1404692

PRICE
Ft 33,465 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
12.4
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
4 Grooves; 231MM Outside Diameter; Bushed; 3020; SPB Belt Series; 224MM Pitch Diameter Minimum; 224MM Pitch Diameter Maximum; Keyway
Outside Diameter
9.094 Inch | 231 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter