TB WOODS
5V1136W VARIABLE SPEED COMPANION PULLEY
5V; 6 Grooves; 11.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 11.3" Minimum Pitch Diam; 11.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range
Part #
BDI #
TB WOODS
5V1036W VARIABLE SPEED COMPANION PULLEY
5V; 6 Grooves; 10.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 10.3" Minimum Pitch Diam; 10.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range
Part #
BDI #
TB WOODS
1761N VARIABLE SPEED COMPANION PULLEY
1922V; 1 Grooves; 17.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 17.6" Minimum Pitch Diam; 17.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #
TB WOODS
1181P VARIABLE SPEED COMPANION PULLEY
2322V; 1 Grooves; 12" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 11.8" Minimum Pitch Diam; 11.8" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #
TB WOODS
861N VARIABLE SPEED COMPANION PULLEY
1922V; 1 Grooves; 8.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
BDI #