Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80A33

083-1/Z=13 NR. CS07013

LKT 083-1/Z=13

Roller Chain Sprocket; 083-1 | 084-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 58.4MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

CS07013

BDI #

1404758

PRICE
Ft 818 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31171901
Chain Size
083-1 | 084-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 083-1 | 084-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 58.4MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.299 Inch | 58.4 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter