Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08B-1 C/L SS NR. 08X1G

08B-1 C/L SS NR. 08X1G

GL 08B-1 RM.EÖ.SZ ; GL 08B-1 RM.EÖ.SZITA

Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter

Part #

08X1G

BDI #

1403961

PRICE
Ft 548 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
31151609
Chain Size
08B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.satispa.com
Long Description
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Roller Width
0.305 Inch | 7.75 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter