Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
M1.5 17X17X2000 GEAR RACK NR. CR27200

R8X6

M1.5 17X17X2000 GEAR RACK NR. CR27200

FL M1.5 17X17X2000MM ; FL M1.5 17*17*2000MM

M1.5 DP Pitch; 17MM Face Width; 17MM Overall Thickness; 20 Degree Pressure Angle; 15.5MM Pitch Line Backing; 500MM Length; Steel

Part #

CR27200

BDI #

1404746

PRICE
Ft 11,325 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.035
UNSPSC
31171709
Pitch
M1.5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
2.205
Long Description
M1.5 DP Pitch; 17MM Face Width; 17MM Overall Thickness; 20 Degree Pressure Angle; 15.5MM Pitch Line Backing; 500MM Length; Steel
Face Width
0.669 Inch | 17 Millimeter
Overall Thickness
0.669 Inch | 17 Millimeter
Length
19.685 Inch | 500 Millimeter
Pitch Line Backing
0.61 Inch | 15.5 Millimeter