Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1.5 Z=16/32-A BEVEL NR. C27A322

M1.5 Z=16/32-A BEVEL NR. C27A322

SATI M1.5 Z=16/32-A BEVEL NR. C27A322

Bevel Gear; 48MM Pitch Dia; M1.5 DP; 8MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 32MM Hub Dia; Straight Tooth; Steel

Part #

C27A322

BDI #

840080

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31171708
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:2 Ratio | Minimum Bore 12
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Long Description
Bevel Gear; 48MM Pitch Dia; M1.5 DP; 8MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 32MM Hub Dia; Straight Tooth; Steel
Hub Diameter
1.26 Inch | 32 Millimeter
Pitch Diameter
1.89 Inch | 48 Millimeter
Face Width
0.315 Inch | 8 Millimeter
Bore
0 Inch | 0 Millimeter