Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4FS24

M1.5 Z=36 SPUR WITH HUB NR. PM27036

HFK M1.5 Z=36

Spur Gear; 54MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel

Part #

PM27036

BDI #

1405277

PRICE
Ft 2,228 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.128
UNSPSC
31171707
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 54MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel
Face Width
0.669 Inch | 17 Millimeter
Pitch Diameter
2.126 Inch | 54 Millimeter
Hub Diameter
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter