Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36285

36285

36285 ; POR DRIVEALIGN IDLER PULLEY

Idler Flat Belt Pulley; 20MM Bore; 38.5MM Face Width; 74MM Outside Diameter; Steel

Part #

36285

BDI #

20906968

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053393934
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
1.7
Product Detail
Idler Flat Belt Pulley
Product Specification
20MM Bore; 38.5MM Face Width; 74MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 20MM Bore; 38.5MM Face Width; 74MM Outside Diameter; Steel