Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36443

36443

36443 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 17MM Bore; 29MM Face Width; 62MM Outside Diameter; Thermoplastic

Part #

36443

BDI #

20907096

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053073263
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.39
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 29MM Face Width; 62MM Outside Diameter; Thermoplastic
Long Description
Idler V-Belt Pulley; 17MM Bore; 29MM Face Width; 62MM Outside Diameter; Thermoplastic