REXNORD
VAAB0006600X1XA VENUS REDUCER ; 31.63:1 RATIO W/FAN AND SHROUD
Speed Reducer; Inline Type; Planetary Gear; 31.63:1 Ratio; Foot Mounted; 1750RPM Speed; 17.69HP Power; 19000IN-LBS Torque; Venus
Part #
BDI #
TSUBAKI
TSUBAKI GMTA220-50L60BV1
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 773Nm Output Torque
Part #
BDI #
REXNORD
JUPITER-PLUS 24.690:1 GEARUNIT ; SN 48470-01A
Speed Reducer; Inline Type; Planetary Gear; 24.69:1 Ratio; Foot Mounted; 1750RPM Speed; Jupiter Plus Size
BDI #
TSUBAKI
GMTA150-42L60FI-TK GEAR MOTOR
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 439Nm Output Torque
Part #
BDI #
TSUBAKI
TSUBAKI GMTA040-24L10PVN3
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 20.6Nm Output Torque
Part #
BDI #