Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ED6M-1-R-O-Y

ED6M-1-R-O-Y

ED6M-1-R-O-Y RA GEARBOX

Speed Reducer; Right Angle; 1:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 317MM Overall Length; 259.5MM Overall Width; 166MM Overall Height; Floor Mounting Position; 90MM Base to Centre Input Shaft; 90MM Base to Centre Output Shaft

Part #

ED6M-1-R-O-Y

BDI #

21559401

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
Product Detail
Speed Reducer
Product Specification
Right Angle; 1:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 317MM Overall Length; 259.5MM Overall Width; 166MM Overall Height; Floor Mounting Position; 90MM Base to Centre Input Shaft; 90MM Base to Centre Output Shaft
Long Description
Speed Reducer; Right Angle; 1:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 317MM Overall Length; 259.5MM Overall Width; 166MM Overall Height; Floor Mounting Position; 90MM Base to Centre Input Shaft; 90MM Base to Centre Output Shaft