TSUBAKI
TSUBAKI HMTA020-20H40BHVN3 380V 50HZ 3C
Speed Reducer; Right Angle; 40:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
BDI #
TSUBAKI
TSUBAKI HMTA020-28U160SBPN3
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
BDI #
TSUBAKI
TSUBAKI TD125H20TRF
Speed Reducer; Right Angle; 2:1 Nominal Ratio; 125MM Centre Distance; Shaft Input Type; Hollow Shaft Output Type; TD Series; 487MM Overall Length; 210MM Overall Width; 376MM Overall Height; Floor Mounting Position
Part #
BDI #
TSUBAKI
TSUBAKI HMTA020-35H360BHVN3
Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
BDI #
TSUBAKI
ED6M-1-R-O-Y RA GEARBOX
Speed Reducer; Right Angle; 1:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 317MM Overall Length; 259.5MM Overall Width; 166MM Overall Height; Floor Mounting Position; 90MM Base to Centre Input Shaft; 90MM Base to Centre Output Shaft
Part #
BDI #