Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHF TB1108X28MM

1108-12MM NR. 1108012

TB 1108-12

12MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing

Part #

1108012

BDI #

1403990

PRICE
Ft 1,298 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31171605
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
12MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.511 Inch | 38.379 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter