token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL035X058 RE-SS

PL035X058 RE-SS

PL035X058 RE-SS KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 35MM Bore; 58MM Outside Diameter; 30.5MM Length; 5MM Additional Length for Cap; Stainless Steel; RE Series; M5 X 20 Cap Screw

Part #

PL035X058 RE-SS

BDI #

22382564

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31163200
EAN
0097039675644
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
RE
Cap Screw
M5 X 20
Other Features
12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL035X058RE-SS
Weight / LBS
0.8
Long Description
Keyless Screw Locking Assembly; 35MM Bore; 58MM Outside Diameter; 30.5MM Length; 5MM Additional Length for Cap; Stainless Steel; RE Series; M5 X 20 Cap Screw
Bore
1.378 Inch | 35 Millimeter
Additional Length for Cap
0.197 Inch | 5 Millimeter
Length
1.201 Inch | 30.5 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter