Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KLDB65/95 NR. KLDB065

KLDB65/95 NR. KLDB065

SATI KLDB65/95 NR. KLDB065

Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 47MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLDB Series; M8 X 30 Cap Screw

Part #

KLDB065

BDI #

20859309

PRICE
Ft 8,520 / each

QTY

INVENTORY:
48
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDB
Cap Screw
M8 X 30
Other Features
8 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 47MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLDB Series; M8 X 30 Cap Screw
Outside Diameter
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
1.85 Inch | 47 Millimeter
Bore
2.559 Inch | 65 Millimeter