SKF
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
Ft 11,669 / each
Ft 22,440 / each
INVENTORY
SKF
KM 24 ; CMIX-121/5
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
Ft 35,331 / each
Ft 67,944 / each
INVENTORY
SKF
KM 9 ; CMIX-121/50
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
Ft 4,509 / each
Ft 8,672 / each
INVENTORY
SKF
KMT 6 ; CMIX-121/20
49MM Outside Diameter; 20MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
Ft 25,372 / each
Ft 48,792 / each
INVENTORY