SKF
KM 23 ; CMIX-121/5
150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; MB-23 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
Ft 33,794 / each
Ft 64,988 / each
INVENTORY
SKF
KM 24 ; CMIX-121/5
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
Ft 35,331 / each
Ft 67,944 / each
INVENTORY
SKF
KM 30 ; CMIX-121/1
195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
Ft 53,100 / each
Ft 102,116 / each
INVENTORY
SKF
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
Ft 11,669 / each
Ft 22,440 / each
INVENTORY