Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB 23

MB 23

MB 23 ; SMIX-123/0

159MM Outside Diameter; 115MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-23 Locknut Part Number

Part #

2686430023000000100

BDI #

1419616

PRICE
Ft 3,744 / each
Ft 7,200 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
23153100
EAN
7316577011664
Reversing Tang
No
Locknut Part Number
KM-23
Other Features
Face Dia 137 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
159MM Outside Diameter; 115MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-23 Locknut Part Number
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
4.528 Inch | 115 Millimeter
Outside Diameter
6.26 Inch | 159 Millimeter