Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AL05-A 19MM

AJ35-A 70MM

AJ35A 70MM ; POR

Disc Coupling; Hub; 70MM Bore; 105.41MM Hub Diameter; Finished; 168.402MM Outside Diameter; 57.15MM Length Thru Bore; 35 Coupling; Set Screw Mount

Part #

AJ35-A 70MM

BDI #

989498

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672076692
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
35
Mounting Method
Set Screw
Keyway Yes/No
Yes
Maximum Speed RPM
4400
Torque
11340In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 70MM Bore; 105.41MM Hub Diameter; Finished; 168.402MM Outside Diameter; 57.15MM Length Thru Bore; 35 Coupling; Set Screw Mount
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
2.756 Inch | 70 Millimeter
Max Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.63 Inch | 168.402 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Hub Diameter
4.15 Inch | 105.41 Millimeter