Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA05SAB

AA05SAB

AA05SAB ; POR

2.65" Outside Diameter; Disc Coupling; Spacer Assembly; Steel; 1/4" Between Shaft Ends; 05 Size or Series; 3600 Max Speed; 300In-Lbs Torque

Part #

AA05SAB

BDI #

986660

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163000
EAN
0698672890861
Coupling Type
Disc Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
05
Maximum Speed RPM
3600
Torque
300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 4 Bolt Close Coupled Coupling | Block Type Spacer | Maximum Shaft Distance 1.23
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Spacer Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
AA05SAB
Manufacturer Internal Number
AA05SAB
Long Description
2.65" Outside Diameter; Disc Coupling; Spacer Assembly; Steel; 1/4" Between Shaft Ends; 05 Size or Series; 3600 Max Speed; 300In-Lbs Torque
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Thickness
0 Inch | 0 Millimeter