Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AX20SAA

AX20SAA

AX20SAA ; POR

Disc Coupling; Spacer Assembly; Steel; 5/8" Between Shaft Ends; 20 Size or Series; 6200 Max Speed; 2200In-Lbs Torque

Part #

AX20SAA

BDI #

990918

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.788
UNSPSC
31163000
EAN
0698672093989
Coupling Type
Disc Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
20
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 4 Bolt Close Coupled Coupling | Maximum Shaft Distance 1.58
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Spacer Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
AX20SAA
Manufacturer Internal Number
AX20SAA
Weight / LBS
1.7
Long Description
Disc Coupling; Spacer Assembly; Steel; 5/8" Between Shaft Ends; 20 Size or Series; 6200 Max Speed; 2200In-Lbs Torque
Thickness
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter