Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DPK DBZ 75 710523

B0584101

B058-4101 FLEX DISC ; POR T.255 301/2

7-3/4" Outside Diameter; Disc Coupling; Disc; Stainless Steel; 0.25" Thickness; 58 Size or Series; 9475 Max Speed; 41000In-Lbs Torque

Part #

B0584101

BDI #

992854

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163000
EAN
0698672106795
Coupling Type
Disc Coupling
Component
Disc
Material
Stainless Steel
Coupling Size or Series
58
Maximum Speed RPM
9475
Torque
41000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 6 Bolts | Hexagonal Disc
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
B0584101
Manufacturer Internal Number
B0584101
Long Description
7-3/4" Outside Diameter; Disc Coupling; Disc; Stainless Steel; 0.25" Thickness; 58 Size or Series; 9475 Max Speed; 41000In-Lbs Torque
Outside Diameter
7.75 Inch | 196.85 Millimeter
Thickness
0.25 Inch | 6.35 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter