Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE 40GCCOVER

PHE 40GCCOVER

PHE 40GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

Sleeve Assembly; 318MM Outside Diameter; Gear Coupling; Steel; 6MM Distance Between Shaft Ends; 296MM Width; 40 Coupling Series; 3600 Speed; 24594Nm Torque

Part #

PHE 40GCCOVER

BDI #

1281937

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.111
UNSPSC
31163005
EAN
7316572624548
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
40
Maximum Speed RPM
3600
Torque
24594Nm
Inch - Metric
Metric
Other Features
Double Engagement
Category - BDI
Couplings Gear Sleeve
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Assembly; 318MM Outside Diameter; Gear Coupling; Steel; 6MM Distance Between Shaft Ends; 296MM Width; 40 Coupling Series; 3600 Speed; 24594Nm Torque
Distance Between Shaft Ends
0.236 Inch | 6 Millimeter
Outside Diameter
12.52 Inch | 318 Millimeter
Width
11.654 Inch | 296 Millimeter