Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SGM28A HUB ALU NR. SGAA028

SG-M 028A FÉL.TK.ALU

Jaw Coupling Hub; 48MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 65MM Outside Diameter; 35MM Length Thru Bore; SGM28 Size or Series; Aluminum

Part #

SGAA028

BDI #

1405551

PRICE
Ft 4,920 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
SGM28
Bushing Size if bushed
No Bushing
Material
Aluminum
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://satispa.com
Long Description
Jaw Coupling Hub; 48MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 65MM Outside Diameter; 35MM Length Thru Bore; SGM28 Size or Series; Aluminum
Hub Diameter
1.89 Inch | 48 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
0 Inch | 0 Millimeter