Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SGM60B HUB CI NR. SGMB060

SG-M 060B FÉL.TK.

Jaw Coupling Hub; 104MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 105MM Outside Diameter; 56MM Length Thru Bore; SGM60 Size or Series; Cast Iron

Part #

SGMB060

BDI #

1405580

PRICE
Ft 11,993 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.75
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
SGM60
Bushing Size if bushed
No Bushing
Material
Cast Iron
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://satispa.com
Long Description
Jaw Coupling Hub; 104MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 105MM Outside Diameter; 56MM Length Thru Bore; SGM60 Size or Series; Cast Iron
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.205 Inch | 56 Millimeter
Hub Diameter
4.094 Inch | 104 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter