Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SGM65A HUB CI NR. SGMA065

SG-M 065A FÉL.TK.

Jaw Coupling Hub; 115MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 135MM Outside Diameter; 75MM Length Thru Bore; SGM65 Size or Series; Cast Iron

Part #

SGMA065

BDI #

1405572

PRICE
Ft 20,618 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.5
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
SGM65
Bushing Size if bushed
No Bushing
Material
Cast Iron
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://satispa.com
Long Description
Jaw Coupling Hub; 115MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 135MM Outside Diameter; 75MM Length Thru Bore; SGM65 Size or Series; Cast Iron
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.528 Inch | 115 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter