Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

232.13.24

232.13.24

232.13.24 SETSCREW HUB

1/4" Bore; 1/2" Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Brass; 0.17" Length Thru Bore; 13 Size or Series; Set Screw; No Bushing; No Keyway; 3000 Max Speed; Zero Backsplash; 4.43In-Lbs Torque

Part #

WOO 232.13.24

BDI #

23700137

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31163012
EAN
0698672203944
Coupling Type
Oldham Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Brass
Coupling Size or Series
13
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
3000
Zero Backlash Yes/No
Yes
Torque
4.43In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blind Hub | Metric Size Screws | Used with Acetal or Nylon Insert
Category - BDI
Couplings Motion Control Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Oldham
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
232.13.24
Manufacturer Internal Number
232.13.24
Long Description
1/4" Bore; 1/2" Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Brass; 0.17" Length Thru Bore; 13 Size or Series; Set Screw; No Bushing; No Keyway; 3000 Max Speed; Zero Backsplash; 4.43In-Lbs Torque
Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.17 Inch | 4.318 Millimeter
Bore
0.25 Inch | 6.35 Millimeter