Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2571316

257214

257214 ; 257X2 1/4 COUPLING

2-1/4" Bore; 6-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 8-3/4" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 3050 Max Speed

Part #

257214

BDI #

984540

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
17.615
UNSPSC
31163009
EAN
0698672810272
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Coupling Size or Series
257
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3050
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling | 6 Bolt
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
257214
Manufacturer Internal Number
257214
Weight / LBS
38.8
Long Description
2-1/4" Bore; 6-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 8-3/4" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 3050 Max Speed
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
2.25 Inch | 57.15 Millimeter