Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

257214

25721516

25721516 ; 257X2 15/16 COUPLING

2-15/16" Bore; 8-5/8" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 11-5/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 2210 Max Speed

Part #

25721516

BDI #

994143

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
UNSPSC
31163009
EAN
0698672810319
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Coupling Size or Series
257
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2210
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling | 8 Bolt
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
25721516
Manufacturer Internal Number
25721516
Weight / LBS
95
Long Description
2-15/16" Bore; 8-5/8" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 11-5/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 2210 Max Speed
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
11.625 Inch | 295.275 Millimeter
Outside Diameter
8.625 Inch | 219.075 Millimeter