Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Torque Limiters | BDI Hungary
CategoriesMechanical Power TransmissionCategoriesTorque Limiters and Overload Safety DevicesCategoriesTorque Limiters
MAYR POWER TRANS.
0/490.615.0 X 25MM H7 TORQUE LIMITER ; 25MM BORE
Torque Limiter; 25MM Bore; Hollow Bore Input; Hollow Bore Output; With Cone Bushing; Synchronous Clutch; Size 0; High Torque
INVENTORY
Request a quotation

QTY

REXNORD
AUTOGARD 400 TORQUE LIMITER
Torque Limiter; Minimum Pain Bore; Size 2; Random Reset; 20 to 220NM Torque Range; 3600RPM Maximum Speed
INVENTORY
Request a quotation

QTY

REXNORD
REXNORD 221ACT3
Torque Limiter; Automatic Single Position Reset; 9 to 854Nm Torque; Size 3; 500RPM Speed; 216MM Length
Part #
INVENTORY
Request a quotation

QTY

TSUBAKI
TSUBAKI TL200 BUSH 6MM
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 2.9 to 9.8Nm; Friction Facing Product Type
INVENTORY
Request a quotation

QTY

TSUBAKI
TSUBAKI TL500-1-B9.5-TH30JD1
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
INVENTORY
Request a quotation

QTY